Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl, Taco Salad Full Bowl

  • Mfr # 2261098

  • Zoro # G811297900


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless steel
Handle Included
Yes
Length (in)
1 in
Width (in)
7.5 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261098
Zoro #
G811297900
UPC #
-
Country of Origin
Unknown

Dimensions

Length (in)
1 in
Width (in)
7.5 in
Height (in)
1 in
Depth (in)
5 in
Handle Length (in)
18 in

Details

Material
Stainless steel
Handle Included
Yes
Shape
Round

Description

Taco Salad Bowl Maker;MaterialS: Stainless Steel;Type: Full-Bowl;Molds From 8in23Mm To 16in46Mm Totillas;Weight: 2.374 Lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.