Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box, Coffee Dredge Knock7 X6"

  • Mfr # 1331855

  • Zoro # G002223671


product price: $19.99
/ea

Key Features

Length (in)
7 in
Depth (in)
5.2 in
Shape
Square
Width (in)
6.75 in
Height (in)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331855
Zoro #
G002223671
UPC #
-
Country of Origin
China

Dimensions

Length (in)
7 in
Depth (in)
5.2 in
Width (in)
6.75 in
Height (in)
6.25 in

Details

Shape
Square

Description

Knock Box Fits Sixth Size Opening;Depth: 7", 178 Mm;Height: 6", 152 Mm;Material(S): Stainless Steel;Type: Accessories;Weight: 1.032 Lb;Width: 6-1/2", 165 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.