Zoro Homepage

Bracket, Tool Holder , Set Of 2

  • Mfr # 1591179

  • Zoro # G202219191


product price: $14.75
/ea

Key Features

Width (in)
2 in
Material
ABS plastic, polypropylene and TPE plastic
Holder Style
Grip
Size
Medium
Length (in)
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591179
Zoro #
G202219191
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Size
Medium
Length (in)
3.75 in

Details

Material
ABS plastic, polypropylene and TPE plastic
Holder Style
Grip
Number of Holders
2
Placement
Can be mounted by itself or with Toolflex aluminum rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.