Zoro Homepage

Bracket, Tray Slide Rigid, S/S

  • Mfr # 266325

  • Zoro # G802237847


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Height (in)
2 in
Length (in)
13 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266325
Zoro #
G802237847
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
2 in
Length (in)
13 in
Width (in)
4 in

Description

Material: Stainless Steel ;Weight: 1.145 Lb ;Length: 12-1/2" Overall ;Outer Diameter: 1" Tubing ;Type: 3 Tubing Supports On 4" Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.