Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breaker - 20A

  • Mfr # 5581018

  • Zoro # G802300435


product price: $12.39
/ea

Key Features

Length (in)
3 in
Height (in)
2 in
Width (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5581018
Zoro #
G802300435
UPC #
-
Country of Origin
China

Dimensions

Length (in)
3 in
Height (in)
2 in
Width (in)
3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.