Zoro Homepage

Brush, 12" , Multi-Use, Blue

  • Mfr # 1591071

  • Zoro # G202216800


product price: $23.45
/ea

Key Features

Bristle Color
Blue
Bristle Material
Nylon
Length
13 in
Width
5 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1591071
Zoro #
G202216800
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Width
5 in
Height
4 in

Details

Bristle Color
Blue
Bristle Material
Nylon
Item
Brush

Description

Color: Blue ;Material: Nylon Bristles ;Weight: 1.54 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.