Zoro Homepage

Brush, Drain Cleaner (4 Ft)

  • Mfr # 1421620

  • Zoro # G802213896


product price: $12.39
/ea

Key Features

Bristle Material
Nylon
Bristle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421620
Zoro #
G802213896
UPC #
-
Country of Origin
United States

Details

Bristle Material
Nylon
Bristle Color
Black

Description

Drain Cleaner Brush Removes Clogs From Sink, Shower, And ;Bathtub Drains;Color: Black Bristles;Length: 4 Ft, 1219 Mm;Material(S): Nylon Bristles;Note: For Drain;Outside Diameter: 1-1/4" Bristles, 31 Mm Bristles;Type: Drain;Weight: 0.366 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.