
BRUSH, GRATE S/S, W/ HAND LE
Mfr # 1421395
Zoro # G305834079
product price: $82.85
/ea
Free Shipping & Returns
Key Features
Features
Handle
Length
30.75 in
Width
4 in
Height
2 in
Bristle Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421395
Zoro #
G305834079
UPC #
-
Country of Origin
United States
Dimensions
Length
30.75 in
Width
4 in
Height
2 in
Details
Item
Brush
Features
Handle
Bristle Color
Stainless Steel
Bristle Material
Stainless Steel
Handle Material
Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.