Zoro Homepage

Brush, Lettuce Cutter

  • Mfr # 321814

  • Zoro # G202262319


product price: $24.75
/ea

Key Features

Width (in)
2.5 in
Material
Plastic
With Handle
Yes
Height (in)
3 in
Bristle Width (in)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321814
Zoro #
G202262319
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2.5 in
Height (in)
3 in
Bristle Width (in)
2.5 in
Length (in)
6 in
Depth (in)
2 in
Brush Length (in)
6 in

Details

Material
Plastic
With Handle
Yes
Bristle Color
White
Bristle Material
Sparlon
Block Material
Sparlon
Food Grade
Yes
Handle Attachment
Solid foam block
Handle Material
Plastic
Color
White
Bristle Trim (in)
2.5 in

Description

Lettuce Cutter Cleaning Brush, Solid Foam Block Handle,;2 1/2" Sparlon Bristles,;2 1/2" X 6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.