Zoro Homepage

Brush, Scrub , 12", Orange, Orbiter

  • Mfr # 1421611

  • Zoro # G802213490


product price: $55.45
/ea

Key Features

For Use With
Used to Scrub Concrete
Features
Crimped Bristles
Material
Polypropylene
Width
10.50 in
Height
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421611
Zoro #
G802213490
UPC #
-
Country of Origin
United States

Dimensions

Width
10.50 in
Height
2.75 in
Length
10.50 in
Overall Dia. (In.)
12 in

Details

Item
Brush
For Use With
Used to Scrub Concrete
Features
Crimped Bristles
Material
Polypropylene
Color
Orange

Description

Color: Orange ;Material: Polypropylene Crimped Bristles ;Outer Diameter: 12" | 305 Mm ;Note: Used To Scrub Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.