Zoro Homepage

Bulb - Flourescent

  • Mfr # 381571

  • Zoro # G402263901


product price: $13.39
/ea

Key Features

For Use With
Coolers and Freezers down to -20° F; Vapor Proof Light Fixture #28-1725
Type
Fluorescent
Width
1 in
Height
1 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381571
Zoro #
G402263901
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Height
1 in
Length
48 in

Details

Item
Fluorescent Bulb
For Use With
Coolers and Freezers down to -20° F; Vapor Proof Light Fixture #28-1725
Type
Fluorescent

Description

4 Foot Flourescent Bulb;For Coolers And Freezers Down To - 20 Degrees;For Vapor Proof Light Fixture # 28-1725

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.