
Bulb, Led 15.5W, 120V, 10 0Eq
Mfr # 2531532
Zoro # G702230719
product price: $13.29
/eaKey Features
Length (in)
6.5 in
Width (in)
10 in
Voltage (V AC)
120 V
Height (in)
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2531532
Zoro #
G702230719
UPC #
-
Country of Origin
China
Dimensions
Length (in)
6.5 in
Width (in)
10 in
Height (in)
3 in
Details
Voltage (V AC)
120 V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.