Zoro Homepage

Bulb, Light - 130V, 25W

  • Mfr # 381510

  • Zoro # G902288671


product price: $8.35
/ea

Key Features

For Use With
Bulb in High Temp Applications Use 381459
Features
Shatterproof
Length
1.20 in
Width
1.20 in
Voltage
130 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381510
Zoro #
G902288671
UPC #
-
Country of Origin
United States

Dimensions

Length
1.20 in
Width
1.20 in
Height
5.50 in

Details

Item
Long Appliance Bulb
For Use With
Bulb in High Temp Applications Use 381459
Features
Shatterproof
Voltage
130 V
Finish
Silicone
Max. Wattage
25 W

Description

Long Appliance Bulb, Silicone Coated, Shatterproof;25W, 130V;5-5/8" X 1-1/2" Dia.;;For Bulb In High Temp Applications Use 381459

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.