Zoro Homepage

Bulb, Light - 130V, 40W

  • Mfr # 381507

  • Zoro # G602288704


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

For Use With
Coated Use: #38-1517 5-5/8 in X 1-1/4 in Dia. 40W, 120V, Teflon; #38-1207 5-5/8 in X 1-1/4 in 40W, 130V, Silicone
Width
7/8 in
Height
5-3/8 in
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381507
Zoro #
G602288704
UPC #
-
Country of Origin
United States

Dimensions

Width
7/8 in
Height
5-3/8 in
Length
7/8 in

Details

Item
Long Appliance Bulb
For Use With
Coated Use: #38-1517 5-5/8 in X 1-1/4 in Dia. 40W, 120V, Teflon; #38-1207 5-5/8 in X 1-1/4 in 40W, 130V, Silicone

Description

Long Appliance Bulb;5-1/4" X 3/4" Dia,;Not Coated.;For Coated Use ;#38-1517 5-5/8" X 1-1/4" Dia. 40W, 120V, Teflon;Or #38-1207 5-5/8" X 1-1/4" 40W, 130V, Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.