Zoro Homepage

Bulb, Light - 25W/130V

  • Mfr # 381505

  • Zoro # G902288886


product price: $7.49
/ea

Key Features

Features
Shatterproof
Material
PTFE
Width
2-1/8 in
Length
4-1/8 in
Height
2-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381505
Zoro #
G902288886
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/8 in
Length
4-1/8 in
Height
2-1/8 in

Details

Item
Bulb
Features
Shatterproof
Material
PTFE
Voltage
130 V
Type
A19/A60
Max. Wattage
25 W

Description

Shatterproof Ptfe Coated Light Bulb,;130V, 25W, A19/A60 Bulb, 4-1/8" Long, 2-3/8" Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.