Zoro Homepage

Bulb - Quartz - 500W

  • Mfr # 8011404

  • Zoro # G802331156


product price: $27.59
/ea

Key Features

Material
Quartz
Height
2 in
Width
2 in
Length
7 in
Max. Wattage
500 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011404
Zoro #
G802331156
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
2 in
Length
7 in

Details

Item
Bulb
Material
Quartz
Max. Wattage
500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.