Zoro Homepage

Bullett Piercing Valve

  • Mfr # 561383

  • Zoro # G802311196


product price: $12.49
/ea

Key Features

For Use With
Fits O.D. Tubing Size 1/2 in and 5/8 in
Height
1.25 in
Length
1.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561383
Zoro #
G802311196
UPC #
-
Country of Origin
United States

Dimensions

Height
1.25 in
Length
1.50 in
Width
3 in

Details

Item
Bullet Piercing Valve
For Use With
Fits O.D. Tubing Size 1/2 in and 5/8 in

Description

Bpv Series Bullet® Piercing Valves;Fits O.D. Tubing Size 1/2" And 5/8".;Utilizes The Same Type Of Gasket Found Under The Head Of;Most Air Conditioning Compressors.;When Installed, The Gasket Compresses The Copper Tubing;.020" Creating A Permanent, Leakproof Seal That Will;Withstand Any Pressure And Temperature For The Life Of The;Unit. Patented Valve Gasket Application Provides 50 Times;More Sealing Area Than Competitive "O" Ring Types.;A Sealing Force Of Over 180" Lbs., Torque Tested With 500;Lbs., Pressure Tested At 250°F. Precision Piercing ;Needle Is Engineered For Concentricity And Hardness To;Insure Perfect Seating Every Time. Non-Positional - No;Adapter Valve Required. Requires Only A 2" Clearance Area;For Installation And Operation. Hex Key Wrench Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.