Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burner Assembly, 3 Ring

  • Mfr # 241231

  • Zoro # G202220784


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Type
3 Ring
Length
13 in
Width
14.50 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241231
Zoro #
G202220784
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Width
14.50 in
Height
7 in

Details

Item
Burner Assembly
Type
3 Ring

Description

3 Ring Burner Assembly.;Used To Make Complete Burner Assembly # 24-1212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.