Zoro Homepage

Burner Assembly, Front

  • Mfr # 241215

  • Zoro # G902220619


product price: $43.65
/ea

Key Features

For Use With
Burner Head # 241104; Venturi # 211133; Gasket # 321024; Air Shutter # 261987; Rankin-Delux Hot Plate Series RDHP / RDR+
Material
Cast Iron
Width
6.50 in
Length
9 in
Height
4.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241215
Zoro #
G902220619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.50 in
Length
9 in
Height
4.20 in

Details

Item
Burner Assembly
For Use With
Burner Head # 241104; Venturi # 211133; Gasket # 321024; Air Shutter # 261987; Rankin-Delux Hot Plate Series RDHP / RDR+
Material
Cast Iron
Type
8-Sided

Description

Cast Iron Front Burner Assy, 6-5/16" Od.;8 Sided;Burner Head # 241104, 6-1/4" Dia.;Venturi # 211133, 6-3/16" Od.;Gasket # 321024;Air Shutter # 261987;Rankin-Delux Hot Plate Series Rdhp / Rdr+;+ ( Units With Old Style Burner )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.