Zoro Homepage

Burner, I/R - Cheesemelter

  • Mfr # 263690

  • Zoro # G002241286


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Width (in)
6 in
Length (in)
19.5 in
Height (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263690
Zoro #
G002241286
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
6 in
Length (in)
19.5 in
Height (in)
4 in

Description

Infrared Cheesemelter Burner,;18 3/4" X 6" Od ( Less Orifice ) Includes #46 Orifice.;Top Of Box 16 3/4" X 6", ( Polished Rim), 180,000 Btu,;Burn Area 15 1/4" X 4 3/4";Box 15 3/4" X 5 1/4";Us Range Broiler Ircma 24, 48, 72, 96, 120, 144.;For Us Range Orifice Elbow Assy Use #227061-46;;For Jade Use Ap# 8012458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.