Zoro Homepage

Burner, Upper (W/Shield)

  • Mfr # 2721263

  • Zoro # G402250031


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Length (in)
32 in
Height (in)
2 in
Width (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2721263
Zoro #
G402250031
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
32 in
Height (in)
2 in
Width (in)
3 in

Description

Material: Stainless Steel ;Length: 31 1/2" | 800 Mm ;Width: 3" | 76 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.