Zoro Homepage

Burner, Wok(9"Od, Nat, W/23 Jets)

  • Mfr # 1561005

  • Zoro # G602215410


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Features
23 Jets
Length
10 in
Width
1 in
Height
3 in
Outside Dia. (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1561005
Zoro #
G602215410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
1 in
Height
3 in
Outside Dia. (In.)
9 in

Details

Item
Burner
Features
23 Jets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.