Zoro Homepage

Bushing, Hex , 1/2 X 1/4"Npt

  • Mfr # 1171024

  • Zoro # G703525357


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Type
Hex
Width
0.75 in
Height
0.75 in
Length
0.75 in
Inlet Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171024
Zoro #
G703525357
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Height
0.75 in
Length
0.75 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Actual Outside Dia.
1/2 in

Details

Item
Bushing
Type
Hex
Inlet Type
NPT
Outlet Type
NPT

Description

Outer Diameter: 1/2" ;Inlet: 1/4" Npt ;Outlet: 1/4" Npt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.