Shop ALLPOINTS

2661024 Buster, Ice For Taylor Freezer

  • Mfr # 2661024

  • Zoro # G704880868


product price:  $57.55
/ea

Key Features

Weight
0.01 lb
Height
0.01 in
Fits Brand
Taylor Freezer
Length
2 in
For Use With
Freezers, Refrigerators
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2661024
Zoro #
G704880868
UPC #
-
Country of Origin
United States

Dimensions

Height
0.01 in
Length
2 in
Width
2 in

Details

Weight
0.01 lb
Fits Brand
Taylor Freezer
Item
Ice Buster
For Use With
Freezers, Refrigerators

Description

material: stainless steel length: 2" | 51 mm width: 1 1/4" | 32 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.