Zoro Homepage

Butcher Steel, 9" Diamond - Accusharp

  • Mfr # 2802050

  • Zoro # G202248382


product price: $33.99
/ea

Key Features

Features
9 in Diamond
Material
Steel
Length
17.25 in
Height
2 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team