Zoro Homepage

Button, Lens , Round, Flush, Green

  • Mfr # 8014208

  • Zoro # G002297894


product price: $10.85
/ea

Key Features

Width (in)
1 in
Height (in)
0.2 in
Length (in)
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8014208
Zoro #
G002297894
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1 in
Height (in)
0.2 in
Length (in)
1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.