Zoro Homepage

Cable Ties (Pk Of 100) Pk

  • Mfr # 851073

  • Zoro # G502337748


product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30

Key Features

Width
6 in
Height
1.50 in
Material
Nylon
Color
White
Length
9.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851073
Zoro #
G502337748
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
1.50 in
Length
9.50 in

Details

Item
Cable Tie
Material
Nylon
Color
White

Description

Nylon Cable Ties, 100/Pk, 7-1/2" Long;1-3/4" Max Dia. Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.