
Caddy, Cup (S/S Wire)
Mfr # 1041118
Zoro # G802212721
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Maximum Cup Size (in)
5 in
Height
19 in
Depth (in)
5.5 in
Width (In.)
22 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041118
Zoro #
G802212721
UPC #
-
Country of Origin
United States
Dimensions
Maximum Cup Size (in)
5 in
Height
19 in
Depth (in)
5.5 in
Width (In.)
22 in
Details
Material
Stainless Steel
Placement
Surface
Description
Material: Stainless Steel ;Width: 22" | 559 Mm ;Height: 19" | 483 Mm ;Includes: Mounting Hardware ;Depth: 5 1/2" | 140 Mm ;Note: For Cups Up To 5" In Diameter ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.