
Cap, Dispense , Fifo, Nsf, Green
Mfr # 2801965
Zoro # G102248093
product price: $2.85
/eaSold in multiples of 4 for $11.40
Key Features
Color
Green
Height
1 in
Width
2.25 in
Depth
2.25 in
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801965
Zoro #
G102248093
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Width
2.25 in
Depth
2.25 in
Details
Item
Dispenser Cap
Color
Green
Standards
NSF Certified
Description
Color: Green ;Inner Diameter: 2" | 51 Mm ;Outer Diameter: 2 1/4" | 57 Mm ;Type: Thin Products ;Note: Also Sold As A Pack Of 6(Fmp# 280-1904) ;Sold In Quantities Of:: Each ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.