Zoro Homepage

Cap, Dispense , Fifo, Nsf, Yellow

  • Mfr # 2801967

  • Zoro # G002248728


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Material
Plastic
Color
Yellow
Height
1 in
Width
1 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801967
Zoro #
G002248728
UPC #
-
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Depth
1 in

Details

Item
Dispenser Cap
Material
Plastic
Color
Yellow
Standards
NSF Certified

Description

Color: Yellow ;Inner Diameter: 2" | 51 Mm ;Outer Diameter: 2 1/4" | 57 Mm ;Type: Multi-Purpose Dispensing Of Most Popular Sauces ;Note: Also Sold As A Pack Of 6 (Fmp# 280-1905) ;Sold In Quantities Of:: Each ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.