Zoro Homepage

Cap, Dispense , Fifo, Port Pal, 1Nz

  • Mfr # 2801935

  • Zoro # G602247534


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Material
Plastic
Includes
Yellow NSF Certified Valve
Color
White
Height
3 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801935
Zoro #
G602247534
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
3.25 in
Depth
6.25 in

Details

Item
Dispenser Cap
Material
Plastic
Includes
Yellow NSF Certified Valve
Color
White

Description

Color: White ;Material: Plastic ;Outer Diameter: 3 1/8" | 79 Mm ;Includes: Yellow Nsf Certified Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.