
Cap, Dispensing Single Va Lve F/ Sauce Gun Bottle Pk
Mfr # 2802256
Zoro # G102241858
product price: $24.75
/pk 6, $4.13/eaKey Features
For Use With
Sauce Gun
Width
3 in
Length
6.50 in
Height
3 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2802256
Zoro #
G102241858
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
6.50 in
Height
3 in
Overall Dia. (In.)
3-1/4 in
Details
Item
Single Valve Bottle
For Use With
Sauce Gun
Color
White
Material
Plastic
Description
Fifo Single Valve Bottle Dispensing Caps Pack Of 6;Brand: Fifo;Color: White;Height: 1-9/16", 39 Mm;Material(S): Plastic;Outside Diameter: 3-1/4", 82 Mm;Product Line: Sauce Gun;Sold In Quantity: Pack Of 6;Type: Single Valve;Squeeze;Weight: 0.375 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.