Zoro Homepage

Cap, Inside - Square

  • Mfr # 281630

  • Zoro # G802256664


product price: $0.74
/ea
Sold in multiples of 11 for $8.14

Key Features

Height
0.50 in
Type
Square
Length
1.30 in
Width
1.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281630
Zoro #
G802256664
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
1.30 in
Width
1.30 in

Details

Item
Cap
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.