Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Label End , Fifo, Lt Blue, 6-Pk

  • Mfr # 2801704

  • Zoro # G402245815


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Height
2 in
Width
2 in
Material
Plastic
Length (in)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801704
Zoro #
G402245815
UPC #
-
Country of Origin
China

Dimensions

Height
2 in
Width
2 in
Length (in)
6 in

Details

Color
Light blue
Material
Plastic

Description

Color: Light Blue ;Material: Plastic ;Sold In Quantities Of:: Pack Of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.