Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Label , Fifo Bottle, Blue, 6-Pk

  • Mfr # 2801639

  • Zoro # G002244171


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Color
Blue
Material
Plastic
Width
2.50 in
Depth
6 in
Height
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801639
Zoro #
G002244171
UPC #
-
Country of Origin
Canada

Dimensions

Width
2.50 in
Depth
6 in
Height
2.50 in

Details

Item
Label Cap
Color
Blue
Material
Plastic

Description

Color: Blue ;Material: Plastic ;Sold In Quantities Of:: Pack Of 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.