
Cap, Label , Fifo, Prtn Ctrl, Vnt6
Mfr # 2801746
Zoro # G402246461
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Height
2 in
Length (in)
6 in
Width
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801746
Zoro #
G402246461
UPC #
-
Country of Origin
Canada
Dimensions
Height
2 in
Length (in)
6 in
Width
2 in
Details
Color
White
Description
Color: White ;Weight: .125 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.