Zoro Homepage

Cap, Outside - Round

  • Mfr # 281546

  • Zoro # G602253498


product price: $0.48
/ea
Sold in multiples of 18 for $8.64

Key Features

Height (in)
1 in
Width (in)
2 in
Length (in)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281546
Zoro #
G602253498
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Width (in)
2 in
Length (in)
1.5 in

Description

Round Outside Cap;Heavy Duty Black Plastic ;Fits Over 1-1/2" Od Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.