
Cap, Outside - Round
Mfr # 281562
Zoro # G402254480
product price: $0.85
/eaSold in multiples of 10 for $8.50
Key Features
For Use With
Fits over 1-5/8 in OD Tubing
Features
Heavy Duty
Color
Black
Length
1.50 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
281562
Zoro #
G402254480
UPC #
-
Country of Origin
United States
Dimensions
Length
1.50 in
Width
1.50 in
Height
0.50 in
Details
Item
Cap
For Use With
Fits over 1-5/8 in OD Tubing
Features
Heavy Duty
Color
Black
Material
Plastic
Type
Round
Description
Round Outside Cap;Heavy Duty Black Plastic;Fits Over 1-5/8" Od Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.