Zoro Homepage

Cap, Outside - Round

  • Mfr # 281661

  • Zoro # G802242155


product price: $0.13
/ea
Sold in multiples of 72 for $9.36

Key Features

For Use With
Fits over 3/4 in OD Tubing
Features
Heavy Duty
Color
Black
Width
0.63 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281661
Zoro #
G802242155
UPC #
-
Country of Origin
United States

Dimensions

Width
0.63 in
Length
0.75 in
Height
0.63 in

Details

Item
Cap
For Use With
Fits over 3/4 in OD Tubing
Features
Heavy Duty
Color
Black
Material
Plastic
Type
Round

Description

Round Outside Cap;Heavy Duty Black Plastic;Fits Over 3/4" Od Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.