Zoro Homepage

Cap, Outside - Round

  • Mfr # 281674

  • Zoro # G302242938


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

For Use With
Fits over 1-1/4 in OD Tubing
Features
Heavy Duty
Type
Round
Color
Black
Height
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281674
Zoro #
G302242938
UPC #
-
Country of Origin
United States

Dimensions

Height
0.60 in
Width
1.40 in
Length
1.40 in

Details

Item
Cap
For Use With
Fits over 1-1/4 in OD Tubing
Features
Heavy Duty
Type
Round
Color
Black
Material
Plastic

Description

Round Outside Cap;Heavy Duty Black Plastic;Fits Over 1-1/4" Od Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.