Zoro Homepage

Cap, Outside - Square

  • Mfr # 281668

  • Zoro # G502242257


product price: $0.34
/ea
Sold in multiples of 23 for $7.82

Key Features

Height
1-1/8 in
Type
Square
Length
1-1/8 in
Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281668
Zoro #
G502242257
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/8 in
Length
1-1/8 in
Width
1-1/8 in

Details

Item
Cap
Type
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.