Zoro Homepage

Cap-Plastic 1 1/4 Round

  • Mfr # 132213

  • Zoro # G802212585


product price: $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

Material
Plastic
Height
0.75 in
Width
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132213
Zoro #
G802212585
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.75 in
Width
1.25 in
Length
1.25 in

Details

Item
Cap
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.