Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, Utility , F/Floor Mats

  • Mfr # 2801386

  • Zoro # G102244361


product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
(4) Casters; (2) Brakes
Overall Width
40.25 in
Overall Length
51.50 in
Frame Material
Galvanized Steel
Height
8.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801386
Zoro #
G102244361
UPC #
-
Country of Origin
China

Dimensions

Overall Width
40.25 in
Overall Length
51.50 in
Height
8.50 in

Details

Item
Utility Cart
Includes
(4) Casters; (2) Brakes
Frame Material
Galvanized Steel
Fits
Floor Mats

Description

Material: Galvanized Steel Frame ;Includes: 4 Casters,2 W/ Brakes ;Type: Removable Handles/Uprights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.