Shop ALLPOINTS
Create Account
Caster, Plate, 5", Rgd, Gry
Mfr # 1201115
Zoro # G304873345
product price:Â
$
20.65
/ea
Sold in multiples of 2 for $41.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1201115
- Zoro #
- G304873345
- UPC #
- -
- Country of Origin
- United States
Description
material: plastic hub | polyurethane wheel width: 5/16" axle bolt load capacity: 227 kg per set of 4 | 500 lb per set of 4 load height: 5 3/4" | 146 mm wheel diameter: 5" | 127 mm caster type: plate | rigid wheel width: 15/16" | 24 mm