Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Plate (8", Gry) For Standard Keil

  • Mfr # 1201155

  • Zoro # G604873441


product price: $88.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201155
Zoro #
G604873441
UPC #
-
Country of Origin
United States

Description

color: gray material: plastic hub | polyurethane wheel width: 2" wheel | 35 mm wheel load capacity: 1633 kg per set of 4 | 3600 lb per set of 4 load height: 9 1/2" | 241 mm wheel diameter: 8" | 203 mm caster type: plate | swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.