Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Positioning Set Stainless Steel

  • Mfr # 8027253

  • Zoro # G811294374


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Height (in)
1.4 in
Length (in)
9.85 in
Width (in)
5.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8027253
Zoro #
G811294374
UPC #
-
Country of Origin
Unknown

Dimensions

Height (in)
1.4 in
Length (in)
9.85 in
Width (in)
5.85 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.