Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASTER, STEM 4"OD, SWVL, BLK

  • Mfr # 1201237

  • Zoro # G505832288


product price: $50.39
/ea

Key Features

Length
8 in
Load Capacity (Lb.)
1100 lb
Height
2.75 in
Color
Black
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201237
Zoro #
G505832288
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
2.75 in
Width
2.75 in
Caster Size (In.)
4 in

Details

Item
Stem Caster
Load Capacity (Lb.)
1100 lb
Color
Black
Caster Material
Polyolefin (Hub); Thermoplastic Rubber (Wheel)
Caster Type
Medium-Duty Swivel Stem
Includes
4-15/16 in Load Height

Description

MEDIUM-DUTY 4" SWIVEL STEM CASTER BLACK POLYOLEFIN HUB; BLACK THERMOPLASTIC RUBBER WHEEL, CASTR TYPE: SWIVEL,COLOR:; BLACKHUB AND WHEEL,LOAD CAP: 499KGPER SET OF 4,LOAD CAP:; 1100LBPER SET OF 4,LOAD HEGHT: 4 15/16",LOAD HEGHT: 125MM; MATERIAL: POLYOLEFINHUB,MATERIAL: THERMOPLASTICSOFT RUBBER; WHEEL,MOUNTSTUD: FOR 1 5/8" TUBING,MOUNTTYPE: STEM,PLATING:; ZINC-PLATED,PRODUCT TYPE: MEDIUM-DUTY,WEIGHT: 1.814LB,WHEEL; DIAM: 4",WHEEL DIAM: 102MM,WHEEL WDTH: 1 1/8",WHEEL WDTH:; 29MM,WIDTH: 3/8"AXLE BOLT,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.