Zoro Homepage

Caster, Stem - W/Brake

  • Mfr # 263411

  • Zoro # G302240231


product price: $51.55
/ea

Key Features

Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Sealed Ball
Caster Brake Included
Yes
Width
5.50 in
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263411
Zoro #
G302240231
UPC #
-
Country of Origin
United States

Dimensions

Width
5.50 in
Wheel Dia.
5 in
Height
3 in
Stem Dia.
1.17 in
Size
9.50 in L X 3 in H X 5.50 in W

Details

Item
Stem Caster
Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Sealed Ball
Caster Brake Included
Yes
Load Capacity
300 lb
Material
Rubber
Color
Gray
Features
Stem expands to 1-1/4 in; Beige Hub; 1-1/4 in Tread Width

Description

Expansion Stem Swivel Caster W/Brake;Expands To 1 1/4";Exact Stem Size = 1.175" Od;Wheel Size 5";Beige Hub, Grey Rubber;Sealed Ball Bearing;Max Load Per Wheel Lbs. 300;Tread Width 1 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.