Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster, Stem - W/O Brake

  • Mfr # 263371

  • Zoro # G402254718


product price: $40.65
/ea

Key Features

Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Sealed
Wheel Dia.
4 in
Height
4 in
Size
7.70 in L X 4 in H X 2.50 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
263371
Zoro #
G402254718
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Height
4 in
Size
7.70 in L X 4 in H X 2.50 in W
Width
2.50 in
Stem Dia.
1.45 in

Details

Item
Stem Caster
Caster Stem Type
Expansion Stem Swivel
Wheel Bearing Type
Sealed
Load Capacity
240 lb
Material
Rubber
Features
Stem expands to 1-1/2 in; Beige Hub; 1-1/4 in Tread Width
Color
Gray

Description

Expansion Stem Swivel Caster ;Expands To 1-1/2";Exact Stem Size = 1.447" Od;Wheel Size 4";Color Beige Hub, Grey Tread;Sealed Bearing;Max Load Per Wheel Lbs. 240;Tread Width 1-1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.