Zoro Homepage

Caster, Threaded Stem-W/O Brak

  • Mfr # 263300

  • Zoro # G002248421


product price: $26.15
/ea

Key Features

Caster Stem Type
Swivel Threaded
Stem Length
1-1/2 in
Wheel Dia.
4 in
Width
4 in
Caster Brake Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263300
Zoro #
G002248421
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Stem Length
1-1/2 in
Wheel Dia.
4 in
Width
4 in
Height
3 in
Bolt Hole Dia.
3/8 in
Size
7 in L X 3 in H X 4 in W

Details

Item
Stem Caster
Caster Stem Type
Swivel Threaded
Caster Brake Included
No
Features
5/8"-11 Thread in Stem; 1-1/4 in Tread Width; 5-1/8 in Load Height
Color
Black
Load Capacity
240 lb

Description

Threaded Stem Swivel Caster W/O Brake;Stem Size 5/8"-11 X 1 1/2";Wheel Size 4";Tread Width 1 1/2";Load Height 5 1/8";Accepts Axel Bolt 3/8";Color Black;Max Load Per Wheel Lbs. 240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.